SKU:
PFD2301039B
MPN:
62015420
£4.99
Ex VAT
£5.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Combination wheel for steel and stainless steel (INOX) with high cutting performance and long tool life. Safe, standard-compliant solution for cutting and face grinding with just one tool Time savings due to fewer wheel changes. Universally suitable for steel and stainless steel (INOX). Width of 1.9 mm is also ideal for cordless angle grinders.
Applications:
Grouting, deburring, surface grinding, surface work, weld dressing, work on fillet welds and cutting
Drive types:
Cordless angle grinder and angle grinder
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 22.23mm |
Brand | Pferd |
Centre Hole | Straight Hole |
Diameter | 150mm |
EAN | 4007220952740 |
ECLASS Code | 21011313 |
Grade | Fine/Medium |
Grain Designation | A46PBF |
Grit | 46 |
Maximum Operating Speed | 80m/s |
Maximum RPM | 10200rpm |
MFR Part No. | 62015420 |
Series | DUODISC |
Suitable Materials | Steel |
Thickness | 3.5mm |
Type | Type 42 |
UNSPSC Code | 31191506 |