SKU:
PFD2302206D
MPN:
65507011
£2.49
Ex VAT
£2.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Universal cut-off wheel for use on straight grinders with a high cutting performance and very long tool life. Ideal for hard-to-reach areas. Universal cut-off wheel for many different materials. Fast work progress thanks to high cutting performance. Maximum economic efficiency due to very long tool life.
Materials that can be worked:
Aluminium, other non-ferrous metals, nickel-based alloys (e. g. Inconell and Hasteloy), high-temperature-resistant materials, nickel- or titanium-based superalloys, stainless steel (INOX), cast iron and steel
Applications:
Cutting out holes, cutting of sheet metal, cutting of profiles, cutting of solid material etc.
Drive types:
Flexible shaft drive and straight grinder
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 10mm |
Brand | Pferd |
Centre Hole | Straight Hole |
Diameter | 70mm |
EAN | 4007220165768 |
ECLASS Code | 21011313 |
Grade | Fine |
Grit | 60 |
Maximum Operating Speed | 80m/s |
Maximum RPM | 21800rpm |
MFR Part No. | 65507011 |
Series | EHT |
Suitable Materials | Steel |
Thickness | 1.4mm |
Type | Type 41 |
UNSPSC Code | 31191506 |