SKU:
GAR2305031D
MPN:
GMSAF30031
£4.29
Ex VAT
£5.15
Inc VAT
3 Variations Available
Product Details
Product Specification
An extremely versatile product that will cut through virtually anything.
2" & 3"diameter Discs to be used in conjunction with 3/8" bore to 6mm shaft adaptor.
Features and Benefits
• Able to withstand severe stresses without fracturing due to its unique construction
• Ultra thin - perfect for quick, clean cuts
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 9.5mm |
Brand | Garryson |
Centre Hole | Straight Hole |
Diameter | 76mm |
ECLASS Code | 21011313 |
Grade | Fine |
Grit | 80 |
MFR Part No. | GMSAF30031 |
Series | Flexicut |
Suitable Materials | Steel |
Thickness | 0.8mm |
Type | Type 41 |
UNSPSC Code | 31191506 |