SKU:
NOR2303256Q
MPN:
66252829485
£2.79
Ex VAT
£3.35
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Industrial Line - Type 27 DC Medium
Advanced grain and bond system for longer life and quicker cutting. Suitable for steel and stainless steel applications. Free from iron, sulphur and chloride.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 22.23mm |
Brand | Norton Saint Gobain |
Centre Hole | Straight Hole |
Diameter | 125mm |
EAN | 3157624475220 |
ECLASS Code | 21011313 |
Grade | Coarse |
Grain Designation | A24RBF |
Grit | 24 |
Hardness | Hard |
Maximum RPM | 12250rpm |
MFR Part No. | 66252829485 |
Optimum angle for use | 25 to 35° |
Series | Industrial line |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
Suitable Materials | Stainless Steel Steel |
Thickness | 7mm |
Type | Type 27 |
UNSPSC Code | 31191506 |