£1.09
Ex VAT
£1.31
Inc VAT
Product Details
Product Specification
These cut off discs are specifically manufactured for high quality cutting of Inox stainless steel.
Features and Benefits
• Provides fast, clean cutting
• Won't leave burrs
• Won't leave a blue colour on the material, unlike similar discs of this type
Material Applications
• Stainless steel
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Inox stainless steel |
Bore | 22.23mm |
Brand | Bosch |
Diameter | 115mm |
EAN | 3165140658287 |
ECLASS Code | 21011313 |
Maximum RPM | 13,300rpm |
MFR Part No. | 2608603169 |
Series | Inox |
Suitable Materials | Stainless Steel |
Thickness | 1mm |
UNSPSC Code | 31191506 |