SKU:
KGS2301375C
MPN:
13738
£1.39
Ex VAT
£1.67
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
A24R Supra Kronenflex grinding discs are characterised by their aggressive abrasive performance and long service life. The use of premium abrasive materials allows the user to product flawless results in the shortest amount of time. The even wear to the grit allows for a long service time and reduced costs. Available in a wide range of common industrial sizes.
Features and Benefits
• The use of premium abrasive materials allows the user to product flawless results quickly to save time
• The even wear to the grit allows for a long service time and reduced costs
• Available in a wide range of common industrial sizes to ensure compatibility
Typical Applications
• Steel
• Stainless Steel
• Castings
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 22.23mm |
Brand | Klingspor |
Centre Hole | Straight Hole |
Diameter | 125mm |
EAN | 4014855162376 |
ECLASS Code | 21011313 |
Grade | Medium/Coarse |
Grain Designation | A30M |
Grit | 30 |
Maximum Operating Speed | 80m/s |
Maximum RPM | 12200rpm |
MFR Part No. | 13738 |
Series | Kronenflex |
Standards Met | Manufactured According to EN12413 |
Suitable Materials | Steel |
Thickness | 2.5mm |
Type | Type 41 |
UNSPSC Code | 31191506 |