SKU:
KGS2303409G
MPN:
340947
£1.69
Ex VAT
£2.03
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A646R Supra Kronenflex cutting discs are characterised by their self-sharpening calcined aluminium oxide abrasive grain and long service life. The use of premium abrasive materials allows the user to product flawless results in the shortest amount of time. The long service life of the discs allows for cost savings due to replacement intervals. Available in a wide range of common industrial sizes.
Features and Benefits
• These discs offer fast cutting times to save time during application
• Self-sharpening abrasive grain keeps discs sharper for longer and increases disc life to save costs
• Available in a range of common industrial sizes to ensure compatibility
Typical Applications
• Steel
• Stainless Steel
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 22.23mm |
Brand | Klingspor |
Centre Hole | Straight Hole |
Diameter | 115mm |
EAN | 5907560207731 |
ECLASS Code | 21011313 |
Grade | Medium |
Grain Designation | A36R |
Grit | 36 |
Maximum Operating Speed | 80m/s |
Maximum RPM | 13300rpm |
MFR Part No. | 340947 |
Series | Kronenflex |
Standards Met | Manufactured According to EN12413 |
Suitable Materials | Steel |
Thickness | 1.6mm |
Type | Type 41 |
UNSPSC Code | 31191506 |