SKU:
KGS2303391N
MPN:
339114
£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Product Documents
A946TZ SPECIAL Kronenflex cutting discs provide high performance and an extra long service life across all applications. The long service life of the discs allows for cost savings due to increased replacement intervals. These discs offer fast cutting times, low burr formation and thermal load on the workpiece and disc. Available in a range of common industrial sizes.
Features and Benefits
• These discs offer fast cutting times to save time during application
• Long service life of the discs save time due to increased replacement intervals
• Minimum burr formation and thermal load on the workpiece and disc for perfect cuts
• Available in a range of common industrial sizes to ensure compatibility
Typical Applications
• Steel
• Stainless steel
• Non-ferrous metals
• Castings
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 22.23mm |
Brand | Klingspor |
Centre Hole | Straight Hole |
Diameter | 230mm |
ECLASS Code | 21011313 |
Grade | Medium |
Grain Designation | A36T |
Grit | 36 |
Maximum Operating Speed | 80m/s |
Maximum RPM | 6600rpm |
MFR Part No. | 339114 |
Series | Kronenflex |
Standards Met | Manufactured According to EN12413 |
Suitable Materials | Steel |
Thickness | 1.9mm |
Type | Type 41 |
UNSPSC Code | 31191506 |