SKU:
KGS2303553A
MPN:
355379
£1.69
Ex VAT
£2.03
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
EDGE Kronenflex cutting discs provide high performance with a self-sharpening abrasive grain to increase the life of the disc and offer sharp cuts time after time. The long service life of the discs allows for cost savings due to replacement intervals. Available in a range of common industrial sizes.
Features and Benefits
• 1.2mm thin discs offer clean cuts
• These discs offer fast cutting times to save time during application
• Self-sharpening abrasive grain keeps discs sharper for longer and increases disc life to save costs
• Available in a range of common industrial sizes to ensure compatibility
Typical Applications
• Steel
• Stainless steel
• Aluminium
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 22.23mm |
Brand | Klingspor |
Centre Hole | Straight Hole |
Diameter | 125mm |
ECLASS Code | 21011313 |
Grade | Fine/Medium |
Grain Designation | A46T |
Grit | 46 |
Maximum Operating Speed | 80m/s |
Maximum RPM | 12200rpm |
MFR Part No. | 355379 |
Series | Kronenflex |
Standards Met | Manufactured According to EN12413 |
Suitable Materials | Steel |
Thickness | 1.2mm |
Type | Type 41 |
UNSPSC Code | 31191506 |