SKU:
KGS2303221B
MPN:
322181
£1.89
Ex VAT
£2.27
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A960TZ SPECIAL Kronenflex cutting discs combine ultra long service life with exceptional hardness. The discs provide a burr free cut to ensure the perfect cut is achieved. The discs are free of iron, sulphur, and chlorine allowing the workpiece to not be contaminated with these substances. Available in a wide range of common industrial sizes.
Features and Benefits
• Exceptionally thin at 1.0mm offering clean cuts
• These discs offer fast cutting times to save time during application
• Minimum burr formation on the workpiece for perfect cuts
• Available in a wide range of common industrial sizes to ensure compatibility
Typical Applications
• Steel
• Stainless steel
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 22.23mm |
Brand | Klingspor |
Centre Hole | Straight Hole |
Diameter | 125mm |
EAN | 4014855206964 |
ECLASS Code | 21011313 |
Grade | Fine/Medium |
Grain Designation | A46T |
Grit | 46 |
Maximum Operating Speed | 80m/s |
Maximum RPM | 12200rpm |
MFR Part No. | 322181 |
Series | Kronenflex |
Standards Met | Manufactured According to EN12413 |
Suitable Materials | Steel |
Thickness | 1mm |
Type | Type 41 |
UNSPSC Code | 31191506 |