SKU:
KGS2302024A
MPN:
202401
£1.29
Ex VAT
£1.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
A60TZ SPECIAL Kronenflex cutting discs deliver high aggressiveness and long service life whilst remaining exceptionally thin at 1.0mm. The discs are free of iron, sulphur, and chlorine offering them to be used on ferrous metals. These discs offer fast cutting times, minimum burr formation and thermal load on the workpiece and disc. Available in a wide range of common industrial sizes.
Features and Benefits
• Exceptionally thin at 1.0mm offering clean cuts
• These discs offer fast cutting times to save time during application
• Minimum burr formation and thermal load on the workpiece and disc for perfect cuts
• Available in a wide range of common industrial sizes to ensure compatibility
Material Applications
• Steel
• Stainless steel
• Non-ferrous metals
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 22.23mm |
Brand | Klingspor |
Centre Hole | Straight Hole |
Diameter | 125mm |
EAN | 4014855143702 |
ECLASS Code | 21011313 |
Grade | Fine |
Grain Designation | A60T |
Grit | 60 |
Maximum Operating Speed | 80m/s |
Maximum RPM | 13300rpm |
MFR Part No. | 202400 |
Series | Kronenflex |
Standards Met | Manufactured According to EN12413 |
Suitable Materials | Steel |
Thickness | 1mm |
Type | Type 41 |
UNSPSC Code | 31191506 |