SKU:
NOR2306918G
MPN:
66252832258
£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
The Norton® Quantum3 cutting discs provide impressive cutting action without compromising comfort. Made with innovative Norton® Quantum3 technology, the ultra-thin ceramic discs redefine performance in terms of comfort, life, and speed, and offer best-in-class results on steel and stainless steel. Achieve faster cutting with a sharper wheel for high metal removal, reducing overall cutting time.
Features and Benefits
• Minimised cutting vibration enhances operator comfort
• Longer disc life results in less downtime and waste, utilising fewer discs
• Faster cutting action reduces cutting time, delivering a sharper wheel for high metal removal
• Reduced pressure needed for cutting, ensuring efficiency and precision
Typical Applications
• Large steel projects
• Shipyards
• General engineering
Standards
• Manufactured to EN12413
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Application | Cutting |
Bore | 22.23mm |
Brand | Norton Saint Gobain |
Centre Hole | Straight Hole |
Diameter | 125mm |
ECLASS Code | 21011313 |
Maximum Operating Speed | 80m/s |
MFR Part No. | 66252832258 |
Series | Quantum3 |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
Suitable Materials | Steel |
Thickness | 2.5mm |
Type | Type 42 |
UNSPSC Code | 31191506 |