SKU:
NOR2306254P
MPN:
66252833200
£5.99
Ex VAT
£7.19
Inc VAT
3 Variations Available
Product Details
Product Specification
SuperBleu 4 longer life and quicker cutting
Features and Benefits
• High performance grains and new upgraded quality
• Superior bond system holds the grain for long wheel life, resulting in less wheel erosion
• Ideal for heavy industrial use on all hard steel types and alloys
Typical Applications
• Cutting
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 22.23mm |
Brand | Norton Saint Gobain |
Centre Hole | Straight Hole |
Diameter | 230mm |
ECLASS Code | 21011313 |
Grade | Coarse |
Grain Designation | A24R |
Grit | 24 |
MFR Part No. | 66252833200 |
Series | Super Bleue 4 |
Suitable Materials | Steel |
Thickness | 3.2mm |
Type | Type 42 |
UNSPSC Code | 31191506 |