SKU:
NOR2306254Q
MPN:
66252833211
£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Quick cutting on low power machines with a clean and straight result.
Features and Benefits
• High performance grains make this disc an allround high quality cutting disc for the industry
• Mechanical reinforcement for cutting metal and inox safely
Typical Applications
• Cutting
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 25.4mm |
Brand | Norton Saint Gobain |
Centre Hole | Straight Hole |
Diameter | 300mm |
EAN | 3157624600929 |
ECLASS Code | 21011313 |
Grade | Medium |
Grain Designation | A36P |
Grit | 36 |
MFR Part No. | 66252833211 |
Series | Super Bleue 4 |
Suitable Materials | Steel |
Thickness | 2.8mm |
Type | Type 41 |
UNSPSC Code | 31191506 |