SKU:
NOR2306254D
MPN:
66252833157
£2.99
Ex VAT
£3.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Norton Super Bleue 5 ultra-thin discs take the cutting performance to a new level of comfort and efficiency, providing a fast, clean cut and longer disc life.
Features and Benefits
• High performance grains for ultimate precision, speed and accuracy
• Upgraded quality versus Super Bleue 4
• Quick cutting with improved operator comfort
Typical Applications
• Cutting
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 22.23mm |
Brand | Norton Saint Gobain |
Centre Hole | Straight Hole |
Diameter | 115mm |
EAN | 3157623073588 |
ECLASS Code | 21011313 |
Grade | Fine/Medium |
Grain Designation | A46Z |
Grit | 46 |
MFR Part No. | 66252833157 |
Series | Super Bleue 4 |
Suitable Materials | Steel |
Thickness | 1mm |
Type | Type 41 |
UNSPSC Code | 31191506 |