SKU:
NOR2306254T
MPN:
66252845069
£2.49
Ex VAT
£2.99
Inc VAT
Product Details
Product Specification
Super Bleu 5 cutting discs provide longer life and quicker cutting as well as excellent user comfort whilst in operation.
Features and Benefits
• High performance grains and new upgraded quality
• Fast, straight, clean and burr free cutting reduces the need for rework
• Quick cutting and comfortable user operation
Typical Applications
• Cutting
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 22.23mm |
Brand | Norton Saint Gobain |
Centre Hole | Straight Hole |
Diameter | 115mm |
EAN | 3157629772317 |
ECLASS Code | 21011313 |
Grade | Fine/Medium |
Grit | 46 |
MFR Part No. | 66252833211 |
Series | Super Bleue 4 |
Suitable Materials | Stainless Steel Steel |
Thickness | 1mm |
Type | Type 41 |
UNSPSC Code | 31191506 |