£16.79
Ex VAT
£20.15
Inc VAT
2 Variations Available
Product Details
Product Specification
These cutting discs make angle grinders more versatile tools, adding the ability to easily cut a range of softer materials such as wood, plastic and modern composites as well as harder materials. The discs utilise sharp carbide grits on the rim which are joined to a steel body by a laser technique for an extra strong bond. The disc maintains effective sharpness throughout its long lifespan, ensuring consistent high performance.
Features and Benefits
• Cuts materials that other angle grinders often cannot
• Bosch Carbide Technology ensures excellent durability
• Laser joined grits for a strong bond
Typical Applications
• Used with an angle grinder to cut a variety of materials
• Ideal for cutting wood and embedded screws and nails
• Plastic and modern composites
Attribute | Value |
---|---|
Abrasive Material | Carbide |
Application | Cutting |
Bore | 22.23mm |
Brand | Bosch |
Centre Hole | Straight Hole X-LOCK |
Diameter | 115mm |
EAN | 4059952567501 |
ECLASS Code | 21011313 |
Maximum Operating Speed | 80m/s |
Maximum RPM | 12250rpm |
MFR Part No. | 2608901192 |
Series | X-Lock Expert |
Suitable Materials | Steel |
Thickness | 1mm |
Type | Type 41 |
UNSPSC Code | 31191506 |