SKU:
BCH2306993N
MPN:
2608619255
£1.39
Ex VAT
£1.67
Inc VAT
2 Variations Available
Product Details
Product Specification
X-LOCK 2-piece changing system to switch angle grinder accessories with just one click. The X-shaped interface of the grinders head and the accessory allows easy and effortless mounting.
Features and Benefits:
■ Convenient X-Lock locking system for quick and safe changes.
■ Manufactured for use with ferrous and non Ferrous metals
■ Achieve straight and accurate cuts
Note:
Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°
For use with all appropriate handheld angle grinders
Not to be used for wet cutting
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 22.23mm |
Brand | Bosch |
Centre Hole | Straight Hole X-LOCK |
Diameter | 125mm |
EAN | 3165140947459 |
ECLASS Code | 21011313 |
Grade | Medium/Coarse |
Grain Designation | A30SBF |
Grit | 30 |
Hardness | Medium |
Maximum RPM | 12500rpm |
MFR Part No. | 2608619255 |
Optimum angle for use | 90° |
Series | X-Lock Expert |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
Suitable Materials | Steel |
Thickness | 2.5mm |
Type | Type 42 |
UNSPSC Code | 31191506 |