SKU:
BCH2307048H
MPN:
2608619260
£1.29
Ex VAT
£1.55
Inc VAT
2 Variations Available
Product Details
Product Specification
X-LOCK 2-piece changing system to switch angle grinder accessories with just one click. The X-shaped interface of the grinders head and the accessory allows easy and effortless mounting.
Features and Benefits:
■ Convenient X-Lock locking system for quick and safe changes.
■ Manufactured for use with stainless steel (iron, chlorine and sulphur-free)
■ Fast and clean cuts without burr formation or blue discoloration
■ Quick efficient cutting with minimum material removal and machine wear
■ Achieve straight and accurate cuts
Typical Applications:
Used across a broad range of industries including Automotive, Foundry, Fabrication, Aerospace and Construction
Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°.
For use with all appropriate handheld angle grinders
Not to be used for wet cutting
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 22.23mm |
Brand | Bosch |
Centre Hole | Straight Hole X-LOCK |
Diameter | 115mm |
EAN | 3165140947503 |
ECLASS Code | 21011313 |
Grade | Fine/Medium |
Grain Designation | AS46TBF |
Grit | 46 |
Hardness | Hard |
Maximum Operating Speed | 80m/s |
Maximum RPM | 13300rpm |
MFR Part No. | 2608619260 |
Optimum angle for use | 90° |
Series | X-Lock Expert |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
Suitable Materials | Stainless Steel Steel |
Thickness | 1.6mm |
Type | Type 41 |
UNSPSC Code | 31191506 |