SKU:
NOR2305718J
MPN:
66252921567
£1.49
Ex VAT
£1.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
This range of high performance cutting discs utilise premium aluminium oxide alongside an advanced bonding system to produce an extremely long lasting product with consistently fast cutting. The superior bonding system ensures lasting durability, resulting in reduced wheel erosion over time. The grain consistently provides high stock removal on all types of hard steel and alloys.
Features and Benefits
• Quick and clean cutting
• Easy to use
• High performance abrasive grain
• Long product lifespan
Typical Applications
• Industrial use
• Steel
• All types of alloy
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 22.23mm |
Brand | Norton Saint Gobain |
Centre Hole | Straight Hole |
Diameter | 115mm |
EAN | 3157624643124 |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | 36 |
Maximum Operating Speed | 80m/s |
Maximum RPM | 13300rpm |
MFR Part No. | 66252921567 |
Series | X-Treme |
Suitable Materials | Steel |
Thickness | 2.5mm |
Type | Type 42 |
UNSPSC Code | 31191506 |