£39.99
Ex VAT
£47.99
Inc VAT
Product Details
Product Specification
Product Documents
The Flexovit mega line offers high performance for metalworking. These discs provide good value along with professional grade performance, catering to a wide array of applications. Adept at grinding, cutting and finishing, the Flexovit mega line discs have advanced technology combined with precision engineering to ensure optimal outcomes.
Features & Benefits
• With a combination of the sharp zirconia grain and reinforced resin bond, high levels of stability and comfort is provided when cutting
• Free from iron, sulphur and chlorine ensuring for a contamination free work environment
• Crafted to meet the rigorous demands of metal reworking, these discs offer optimal efficiency and productivity
Typical Applications
• These discs are designed for use on Angle grinders
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Cutting |
Bore | 22.23mm |
Brand | Flexovit |
Diameter | 115mm |
EAN | 8711479293214 |
ECLASS Code | 21011313 |
Grain Designation | zirconia |
Grit | 60 |
MFR Part No. | 66252832594 |
Series | MEGA-LINE |
Suitable Materials | Metal Stainless Steel |
Thickness | 1mm |
Type | Type 41 |
UNSPSC Code | 31191506 |