£2.79
Ex VAT
£3.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Experience precision cutting with the K 960 TX Special cutting-off wheel, designed for professionals tackling high alloy steel and tough materials like titanium. Crafted with ceramic aluminium oxide, it ensures maximum aggressiveness and longevity, delivering clean cuts with minimal burr formation. Its thin design allows for effortless slicing, while the multi-layer structure and glass-fibre-reinforced mesh provide stability.
Features and Benefits
• Maximum aggressiveness and longevity
• Precision cutting for high alloy steel and tough materials
• Clean cuts with minimal burr formation
• Effortless slicing with thin design
• Stability ensured by multi-layer structure and glass-fibre-reinforced mesh
Standards
• EN 12413
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 22mm |
Brand | Klingspor |
Centre Hole | Straight Hole |
Diameter | 125mm |
EAN | 5907560188184 |
ECLASS Code | 21011313 |
Maximum RPM | 12200rpm |
MFR Part No. | 328886 |
Series | K 960 |
Standards Met | EN 12413 |
Suitable Materials | Metal Steel |
Thickness | 1mm |
UNSPSC Code | 31191506 |