£26.79
Ex VAT
£32.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Norton provide a range of cutting and grinding wheels which are designed for industrial use, with Vulcan setting a performance benchmark. Suitable for steel, stainless steel, cast iron and stone applications, the Norton Vulcan cutting discs offer a versatile solution. This range offers reliability and efficiency, facilitating precise cutting and grinding operations while ensuring extended wheel life.
Features & Benefits
• Delivers precise cuts with long-lasting durability
• Utilizing advanced grain technologies like aluminium oxide, zirconium, and silicon carbide, Vulcan wheels deliver high value with their excellent performance-to-price ratio.
• Ensure safety and security when cutting metal and inox with reinforced construction
Typical Applications
• NOR2308706C for use with petrol saw
• NOR2308706C for use with gas saw
• NOR2308706D for use with chop saw
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 20mm |
Brand | Norton Vulcan |
Diameter | 300mm |
EAN | 5900442650687 |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | 30 |
MFR Part No. | 66252925457 |
Series | VULCAN |
Suitable Materials | Metal Stainless Steel Steel Stone |
Thickness | 3.5mm |
Type | Type 41 |
UNSPSC Code | 31191506 |