SKU:
NOR2307330W
MPN:
66252918925
£88.49
Ex VAT
£106.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Multi-Material Ultra Thin Cutting Discs, 22.23mm provide versatility and performance for cutting through various materials with ease. Designed to eliminate the need for wheel changes, these discs offer quick, precise, and comfortable cutting in any trade. With high durability and safety features, they ensure smooth and efficient operation across all materials.
Also available with a depressed centre for grinding.
Features and Benefits
• One wheel for cutting all materials
• Durable design enhances safety and performance
• Available in sizes 115mm - 230mm
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 22.23mm |
Brand | Norton Saint Gobain |
Diameter | 230mm |
EAN | 5450248231592 |
ECLASS Code | 21011313 |
Grit | 46 |
MFR Part No. | 66252918925 |
UNSPSC Code | 31191506 |