SKU:
NOR2303236T
MPN:
66252829930
£2.09
Ex VAT
£2.51
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Industrial Line - Type 42 DPC Cutting Medium
Advanced grain and bond system for longer life and quicker cutting. Suitable for steel and stainless steel applications. Free from iron, sulphur and chloride.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 22.23mm |
Brand | Norton Saint Gobain |
Diameter | 115mm |
EAN | 3157624474957 |
ECLASS Code | 21011313 |
Grade | Coarse |
Grain Designation | A24RBF |
Grit | 24 |
Hardness | Medium |
MFR Part No. | 66252829930 |
Optimum angle for use | 90° |
Series | Norton Industrial |
Standards Met | Manufactured According to EN12413 OSA Approved |
Thickness | 2.5mm |
Type | Type 42 |
UNSPSC Code | 31191506 |