£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
The Flexovit PERFLEX ultra-thin cutting disc offers a blend of performance and affordability, providing a cost-effective solution. These discs are ideal for cutting stainless steel and steel ensuring precise cuts without compromising material purity. Applicable to various cutting tasks from fabrication, construction and metalworking, the Flexovit perflex cutting discs ensure maximum efficiency at a wide array of projects.
Features & Benefits
• Offers high value with an outstanding price-to-performance ratio
• Provides extended product life for lasting durability
• Slim profile facilitates smooth cutting operations, while the absence of iron, sulphur, and chloride allows for contaminate free working
Typical Applications
• For use with angle grinders
Attribute | Value |
---|---|
Application | Cutting |
Bore | 22.23mm |
Brand | Flexovit |
Diameter | 115mm |
EAN | 5900442791588 |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | 60 |
MFR Part No. | 66252844283 |
Suitable Materials | Stainless Steel Steel |
Thickness | 1mm |
UNSPSC Code | 31191506 |