SKU:
FLV2309014P
MPN:
66252920427
£54.99
Ex VAT
£65.99
Inc VAT
Product Details
Product Specification
The Flexovit ultra-thin steel & stainless-steel cutting disc provides a comprehensive solution for cutting and grinding wheels, catering to a diverse range of materials such as steel, stainless steel and stone. Being a versatile disc, a vast array of sizes are suitable for angle grinders, petrol saws and chop saws. As a result of its adaptability, this disc is adept at tasks varying from fabrication to masonry work.
Features & Benefits
• Through the ultra-thin disc, precise, straight, and clean cuts are created
• Efficient and versatile, these discs offer high value for money
• Reliable performance across a range of machinery types
Typical Applications
• For use on angle grinders
Attribute | Value |
---|---|
Application | Cutting |
Bore | 22.23mm |
Brand | Flexovit |
Diameter | 230mm |
EAN | 8711479389016 |
ECLASS Code | 21011313 |
Grade | Medium |
MFR Part No. | 66252920427 |
Model Number | 66252920427 |
Suitable Materials | Stainless Steel Steel Stone |
Thickness | 1.9mm |
Type | Type 41 |
UNSPSC Code | 31191506 |