SKU:
NOR2301562Y
MPN:
66252843278
£51.99
Ex VAT
£62.39
Inc VAT
7 Variations Available
Product Details
Product Specification
Norton Starline offers a comprehensive solution for metalworking with sizes compatible for a range of angle grinders, ensuring convenience and versatility. Minimizing vibration while still providing efficient material removal rates and fast cutting makes for a comfortable and consistent experience. Used in industries such as fabrication and automotive repair, these discs provide a range of cutting, grinding and polishing needs.
Features & Benefits
• These discs yield efficient material removal allowing for maximised productivity
• Through the optimised design the discs deliver reliable and high-performance results
• With the aluminium oxide abrasive material, these discs help remove impurities, scale and rust from project surfaces
Typical Applications
• These discs are for use on angle grinders
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 22.23mm |
Brand | Norton Saint Gobain |
Diameter | 230mm |
ECLASS Code | 21011313 |
Grit | 46 |
Maximum Operating Speed | 80m/s |
MFR Part No. | 66252843278 |
Series | Cutting Disc |
Suitable Materials | Stainless Steel Steel |
Thickness | 1.9mm |
Type | Type 41 |
UNSPSC Code | 31191506 |