SKU:
NOR2301562Z
MPN:
66252925436
£58.99
Ex VAT
£70.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Norton Vulcan cutting discs offer high level performance and good value delivering precise cutting and grinding operations. Working in demanding industrial environments, these discs ensure reliability and versatility. Working with steel, stainless-steel, iron and stone, the Norton Vulcan cutting discs provide optimal performance and quality.
Vulcan wheels set a performance standard, featuring aluminium oxide, zirconium, and silicon carbide grain technologies.
Features & Benefits
• Provides good value with an excellent price-performance ratio
• Experience extended wheel life and high material removal rates with sharp aluminum oxide grains
• Through the aluminium oxide grain, these discs helps remove impurities, scale and rust from project surfaces
Typical Applications
• These discs are for use with angle grinders
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 22.23mm |
Brand | Norton Saint Gobain |
Diameter | 230mm |
EAN | 5900442650458 |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | 46 |
Maximum Operating Speed | 80m/s |
MFR Part No. | 66252925436 |
Suitable Materials | Metal Stainless Steel Steel Stone |
Thickness | 1.9mm |
Type | Type 41 |
UNSPSC Code | 31191506 |