£52.99
Ex VAT
£63.59
Inc VAT
Product Details
Product Specification
355mm x 3mm x 25.4mm.
Metal cutting abrasive 355mm diameter Cut off Saw wheel can be used to cut metal, extrusions, welds, tubing, trunking, pipes, etc.
Specification:
Diameter: 355mm.
Bore: 25.4mm.
Thickness: 3mm.
Centre: Flat.
Quantity: 5.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 25.4mm |
Brand | Makita |
Diameter | 355mm |
EAN | 0088381348058 |
ECLASS Code | 21011305 |
Grade | Medium |
Grain Designation | A36PBF |
Grain Size | A36 |
Maximum RPM | 4400rpm |
MFR Part No. | B-10665-5 |
Model Number | B-10665-5 |
UNSPSC Code | 31191600 |
Width | 3mm |