£2.29
Ex VAT
£2.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
For cutting stainless steel and hard ferrous metals. Free of iron and sulphur giving contamination free cutting of stainless steel.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bond Type | Resinoid With Glass Fiber Reinforcement |
Bore | 22.23mm |
Brand | Flexovit |
Diameter | 115mm |
EAN | 8711479331251 |
ECLASS Code | 21011305 |
Grade | Medium |
Grain Designation | A46TFB |
Grain Size | A36 |
Hardness | Hard |
MFR Part No. | 66252833015 |
Standards Met | OSA Approved |
Type | Type 41 |
UNSPSC Code | 31191600 |
Width | 1.6mm |