SKU:
NOR2353059E
MPN:
69936625778
£7.29
Ex VAT
£8.75
Inc VAT
4 Variations Available
Product Details
Product Specification
Thin slitting discs in aluminium oxide grain for all toolroom cutting-off applications. Hard grade.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 12.7mm |
Brand | Norton Saint Gobain |
Diameter | 150mm |
EAN | 3157625851566 |
ECLASS Code | 21011305 |
Grade | Fine |
Grain Designation | 57A60-RB25 |
Grain Size | A60 |
Hardness | Hard |
MFR Part No. | 69936625778 |
UNSPSC Code | 31191600 |
Width | 1.6mm |