SKU:
NOR2304726K
MPN:
66252831488
£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Product Documents
This aluminium oxide cutting wheel provides straight, efficient cutting throughout its long lifespan. It is a general purpose abrasive, suitable for all petrol saw and chop saw applications. The mold to shape design of the wheel ensures less vibration during extended use, resulting in increased comfort for the operator.
Features and Benefits
• Straight, fast cutting
• Durable for a long product lifespan
• Mold to shape design results in less vibration
Typical Applications
• Ideal for all petrol saw and chop saw applications
Standards
• oSa / EN 12413 certified
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bond Type | Resinoid Reinforced (BF) |
Bore | 25.4mm |
Brand | Norton Saint Gobain |
Diameter | 350mm |
EAN | 3157626951722 |
ECLASS Code | 21011305 |
Grade | Medium |
Grain Designation | A36P |
Grain Size | A36 |
Hardness | Soft |
MFR Part No. | 66252831488 |
Optimum angle for use | 25-35°° |
Standards Met | Manufactured According to EN12413 |
Type | Type 41 |
UNSPSC Code | 31191600 |
Width | 3mm |