SKU:
NOR2303654L
MPN:
66252829918
£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Product Documents
Type 41 Flat Medium
High performance chop saw wheels with an advanced grain and bond system for longer life and quicker cutting. Internally reinforced for straighter burn and burr free cutting. Designed for small electrical table and fixed machines. For use in the fabrication, foundry and construction industries.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bond Type | Resinoid with glass fiber reinforcement |
Bore | 25.4mm |
Brand | Norton Saint Gobain |
Diameter | 400mm |
EAN | 3157624475862 |
ECLASS Code | 21011305 |
Grade | Medium |
Grain Designation | A36P |
Grain Size | A36 |
Hardness | Hard |
MFR Part No. | 66252829918 |
Standards Met | oSa approved |
Type | Type 41 |
UNSPSC Code | 31191600 |
Width | 3mm |