£2.49
Ex VAT
£2.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Manufactured to assure the operator safety and optimum performance.
For use with all portable angle grinders.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 22.23mm |
Brand | Makita |
Diameter | 230mm |
ECLASS Code | 21011305 |
Grade | Medium/Coarse |
Grain Designation | A30S-BF |
Grain Size | A30 |
Hardness | Hard |
MFR Part No. | D-18699 |
Model Number | D-18699 |
Optimum angle for use | 10 To 15° |
Standards Met | Manufactured According to EN12413 |
Type | Type 41 |
UNSPSC Code | 31191600 |
Width | 2.5mm |