noscript3M Silver Cut-Off Wheel, T42, 125 mm x 2.5 mm x 22.23 mm 7100141069 | Cromwell Tools

3M

Silver Cut-Off Wheel, T42, 125 mm x 2.5 mm x 22.23 mm

SKU:

MMM2302100R

MPN:

7100141069

£2.49

Ex VAT

£2.99

Inc VAT

IN STOCK (25)

    Product Details

    3M™ Silver Cut-Off Wheel is designed to deliver a combination of unbeatable performance and value. This strong and long-lasting cut-off wheel can quickly cut through metal pipes, tubes and flat sheets.


    Features and Benefits
    • Can be used on a variety of substrates such as carbon steel and stainless steel
    • 3M™ precision shapes grains are great for fast and clean cuts, increasing productivity
    • Designed to be long-lasting and offers great performance value
    • Quickly cuts through metal pipes, tubes, flat sheets


    Applications
    • Ideal for cutting through metal pipes, tubes and flat sheets
    • Suitable for many industries such as shipbuilding, general metal fabrications and rail industries.


    Standards
    • EN 12413 for bonded abrasives


    Product Specification
    Attribute
    Value

    Application

    For cutting through metal pipes, tubes and flat sheets

    Brand

    3M

    Diameter

    125mm

    ECLASS Code

    21011305

    MFR Part No.

    7100141069

    Model Number

    51801

    Type

    Type 42

    UNSPSC Code

    31191600