SKU:
DRN2303007B
MPN:
1121247
£1.69
Ex VAT
£2.03
Inc VAT
Product Details
Product Specification
Produced with a combination of futuristic ceramic grain, ensuring the best possible performance for a disc of this type.
Features and Benefits
• Incredibly fast, precise and cool cutting
• Specially produced to ensure the greatest number of cuts giving outstanding lifetime
• Iron, sulfur and chlorine-free, for operator peace of mind
Typical Applications
• Suitable for nuclear, petrochemical and food industry working
• Effective on steel/stainless steel - thin walled profiles, pipes, thin sheets, steel cores etc.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 22.23mm |
Brand | Dronco |
Centre Hole | Straight Hole |
Diameter | 125mm |
ECLASS Code | 21011313 |
Grade | Fine |
Grain Designation | AS60WHT |
Grit | 60 |
Hardness | Very Hard |
Maximum Operating Speed | 80m/s |
Maximum RPM | 12200rpm |
Optimum angle for use | 90° |
Series | Evolution |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
Suitable Materials | Steel |
Thickness | 1mm |
Type | Type 41 |
UNSPSC Code | 31191506 |