£87.49
Ex VAT
£104.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These vacuum-brazed diamond discs massively improve on the versatility of an angle grinder, making it suitable for use on almost all materials. The special manufacturing process of the discs gives it a high diamond coating, ensuring a long lifespan and consistently aggressive cutting.
Features and Benefits
• Improved versatility for angle grinders
• Consistently sharp, aggressive cutting
• Long product lifespan
• Suitable for almost all materials
Typical Applications
• Construction
• Gardening and landscaping
• Building construction
• Paving
• Steel construction
Attribute | Value |
---|---|
Abrasive Material | Diamond |
Application | Cutting Materials |
Bore | 20mm |
Brand | Klingspor |
Diameter | 300mm |
ECLASS Code | 21011313 |
Maximum Operating Speed | 100m/s |
Maximum RPM | 6400rpm |
MFR Part No. | 355726 |
Mounting Type | Bore |
Series | DT900ACR |
UNSPSC Code | 31191506 |