£8.99
Ex VAT
£10.79
Inc VAT
3 Variations Available
Product Specification
Attribute | Value |
---|---|
Abrasive Material | Diamond |
Bore | 10mm |
Brand | Milwaukee |
Diameter | 76mm |
ECLASS Code | 21011313 |
Maximum Operating Speed | 80m/s |
Maximum RPM | 20,100rpm |
MFR Part No. | 4932464716 |
Mounting Type | Bore |
Thickness | 1mm |
UNSPSC Code | 31191506 |