£157.00
Ex VAT
£188.40
Inc VAT
27 Variations Available
Product Specification
Attribute | Value |
---|---|
Abrasive Material | Diamond |
Bore | 25.4mm |
Brand | Milwaukee |
Diameter | 350mm |
ECLASS Code | 21011313 |
MFR Part No. | 4932479462 |
Mounting Type | Bore |
Thickness | 3.1mm |
UNSPSC Code | 31191506 |