Milwaukee

DIAMOND BLADE PROFESSIONAL CISDUH 350mm

SKU:

MLW2800534G

MPN:

4932478707

£93.49

Ex VAT

£112.19

Inc VAT

AVAILABLE TO ORDER

    Product Specification
    Attribute
    Value

    Abrasive Material

    Diamond

    Bore

    22.23mm

    Brand

    Milwaukee

    Diameter

    350mm

    ECLASS Code

    21011313

    MFR Part No.

    4932478707

    Mounting Type

    Bore

    UNSPSC Code

    31191506