noscriptMilwaukee DIAMOND BLADE PROFESSIONAL DU 125mm 4932399522 | Cromwell Tools

Milwaukee

DIAMOND BLADE PROFESSIONAL DU 125mm

SKU:

MLW2800531C

MPN:

4932399522

£9.49

Ex VAT

£11.39

Inc VAT

AVAILABLE TO ORDER

    Product Specification
    Attribute
    Value

    Abrasive Material

    Diamond

    Bore

    22.23mm

    Brand

    Milwaukee

    Diameter

    120mm

    ECLASS Code

    21011313

    MFR Part No.

    4932399522

    Mounting Type

    Bore

    UNSPSC Code

    31191506