noscriptMilwaukee DIAMOND BLADE PROFESSIONAL DUT115mm 4932399526 | Cromwell Tools

Milwaukee

DIAMOND BLADE PROFESSIONAL DUT115mm

SKU:

MLW2800533B

MPN:

4932399526

£8.79

Ex VAT

£10.55

Inc VAT

IN STOCK (4)

    Product Specification
    Attribute
    Value

    Abrasive Material

    Diamond

    Bore

    22.23mm

    Brand

    Milwaukee

    Diameter

    115mm

    ECLASS Code

    21011313

    MFR Part No.

    4932399526

    Mounting Type

    Bore

    UNSPSC Code

    31191506