noscriptMilwaukee DIAMOND BLADE PROFESSIONAL DUT230mm 4932399529 | Cromwell Tools

Milwaukee

DIAMOND BLADE PROFESSIONAL DUT230mm

SKU:

MLW2800533F

MPN:

4932399529

£28.49

Ex VAT

£34.19

Inc VAT

AVAILABLE TO ORDER

    Product Specification
    Attribute
    Value

    Abrasive Material

    Diamond

    Bore

    22.23mm

    Brand

    Milwaukee

    Diameter

    230mm

    ECLASS Code

    21011313

    MFR Part No.

    4932399529

    Mounting Type

    Bore

    UNSPSC Code

    31191506