Milwaukee

DIAMOND BLADE SPEEDCROSS STEELHEAD BI DH 350mm

SKU:

MLW2800537G

MPN:

4932478709

£184.00

Ex VAT

£220.80

Inc VAT

AVAILABLE TO ORDER

    Product Specification
    Attribute
    Value

    Abrasive Material

    Diamond

    Bore

    22.23mm

    Brand

    Milwaukee

    Diameter

    350mm

    ECLASS Code

    21011313

    MFR Part No.

    4932478709

    Mounting Type

    Bore

    UNSPSC Code

    31191506