Milwaukee

diamond disc speedcross extreme 125mm

SKU:

MLW4553696U

MPN:

4932492148

£56.99

Ex VAT

£68.39

Inc VAT

IN STOCK (8)

    Product Details

    The Diamond Disc Speedcross Extreme HUDD is perfectly designed for safety and efficiency in cutting all hard building materials. Not only does it ensure consistent cutting depth throughout its lifespan, it does so with no risk of disc breakages. Its precisely positioned diamonds and laser-welded short tooth segments deliver fast and precise cutting. This disc also features a segment height of up to 15mm which increases its longevity and durability, guaranteeing it can withstand tough applications without compromising on performance.


    Features and Benefits
    • Delivers high-quality cutting performance on all hard building materials
    • Precisely positioned diamonds and laser-welded short tooth segments increase precision, efficiency and speed with no risk of disc breakages
    • Cutting depth remains consistent throughout its lifespan
    • Extended durability with a segment height of up to 15mm
    • Boasts exceptional performance against tough applications


    Product Specification
    Attribute
    Value

    Abrasive Material

    Diamond

    Bore

    22.23mm

    Brand

    Milwaukee

    Diameter

    125mm

    ECLASS Code

    21011313

    Maximum RPM

    15.200rpm

    MFR Part No.

    4932492148

    UNSPSC Code

    31191506