£2.49
Ex VAT
£2.99
Inc VAT
3 Variations Available
Product Specification
Attribute | Value |
---|---|
Abrasive Material | Stone |
Bore | 22.23mm |
Brand | Milwaukee |
Diameter | 230mm |
EAN | 4002395162031 |
ECLASS Code | 21011313 |
Maximum Operating Speed | 80m/s |
Maximum RPM | 6,650rpm |
MFR Part No. | 4932451500 |
Mounting Type | Bore |
Series | PRO+ |
Thickness | 3mm |
UNSPSC Code | 31191506 |