£9.29
Ex VAT
£11.15
Inc VAT
Product Details
Product Specification
Product Documents
Constructed from a soft, durable foam, use these sanding pads in conjunction with a standard Hookit™ Back-Up Pad for increased conformability. Enabling you to get closer to contours and edges these soft interface pads ultimately improve abrasive cut and finish.
Features and Benefits
• These soft interface sanding pads are recommended for use with finer grades of abrasive, for increased conformability
• Adds a strong support to the disc pad for a much improved cut and closer edge sanding
• Constructed from soft yet durable foam
Notes
• 150mm (Diameter) x 10mm (Thickness)
Attribute | Value |
---|---|
Brand | 3M |
Diameter | 150mm |
EAN | 4046719051465 |
ECLASS Code | 21011300 |
MFR Part No. | 7000032124 |
Type | Interface Pad |
UNSPSC Code | 31191500 |