noscriptEngis F002, Bob, Cylindrical, Felt, 10 x 12mm F002 | Cromwell Tools

Engis

F002, Bob, Cylindrical, Felt, 10 x 12mm

SKU:

ENG2572510B

MPN:

F002

£2.25

Ex VAT

£2.70

Inc VAT

OUT OF STOCK

    Product Details

    Premium quality, shank-mounted felt bobs for polishing or surface removal.


    Spindle diameter: 1/8" except* 1/4". 3mm shank available on request.


    Product Specification
    Attribute
    Value

    Brand

    Engis

    ECLASS Code

    21011308

    Head Diameter

    10mm

    Head Length

    12mm

    Material

    Soft Wood

    MFR Part No.

    F002

    Product Type

    Bobs

    Shape

    Cylindrical

    UNSPSC Code

    23131505