£31.79
Ex VAT
£38.15
Inc VAT
4 Variations Available
Product Details
Product Specification
The hard type is ideal for pre-polishing flat surfaces and the soft type is optimal for buffing and work on workpieces with lots of contours.
If very fine finishes need to be achieved, the two types can be used successively. This requires the use of suitable polishing pastes. Felt flap discs are used with polishing pastes for pre-polishing and high-gloss polishing of medium to large-sized components. With its flap design, this polishing tool adapts ideally to the workpiece contours. The thermal load of the workpiece is significantly reduced.
Materials that can be worked:
Aluminium, cobalt-based alloys, other non-ferrous metals, high-temperature-resistant materials, nickel-based alloys, bronze, hard non-ferrous metal, titanium, titanium alloys, copper, soft non-ferrous metal, brass, stainless steel, thermoplastics and steel
Attribute | Value |
---|---|
Bore | 22.23mm |
Brand | Pferd |
Colour | White |
Diameter | 125mm |
Disc Type | Felt Flap Disc |
EAN | 4007220936153 |
ECLASS Code | 21011313 |
Hardness | Hard |
Material | Felt |
Maximum Operating Speed | 7650rpm |
MFR Part No. | 44371125 |
Mounting Type | Central Bore |
Thickness | 22mm |
UNSPSC Code | 23131500 |